Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basic Holder, 494.0105.343, 2.480 in. dia.

  • Mfr # 494.0105.343

  • Zoro # G9213915


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Series
Flexibore
Taper
63
Programming Length
2.362"
ANSI Number
494.0105.343
Head Length
2.362"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494.0105.343
Zoro #
G9213915
UPC #
-
Country of Origin
Germany

Dimensions

Programming Length
2.362"
Head Length
2.362"
Tool Side Dia.
2.480"
Overall Length
92.00mm
Taper Size
HSK63C
Mount Taper Size
HSK63C

Details

Series
Flexibore
Taper
63
ANSI Number
494.0105.343
Style
ISO 12164-1
Item
Taper Shank Tool Holder
Coolant Fed
Coolant Through
Standards
ISO 12164-1
Material - Machining
High Speed Steel
Projection
60.00mm
Taper Type
ISO 12164-1
Material
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size HSK63C, Projection 60.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.