Zoro Homepage

Basic Holder, 494.0106.322, 3.149 in. dia.

  • Mfr # 494.0106.322

  • Zoro # G9213933


product price: $512.99
/ea
Free Shipping & Returns

Key Features

ANSI Number
494.0106.322
Thread Size
1"
Style
ISO 12164-1
Tool Side Dia.
3.149"
Series
Flexibore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494.0106.322
Zoro #
G9213933
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1"
Tool Side Dia.
3.149"
Head Length
3.937"
Programming Length
3.937"
Overall Length
132.00mm
Taper Size
HSK63A
Mount Taper Size
HSK63A

Details

ANSI Number
494.0106.322
Style
ISO 12164-1
Series
Flexibore
Item
Taper Shank Tool Holder
Taper
63
Projection
100.00mm
Standards
ISO 12164-1
Material - Machining
High Speed Steel
Taper Type
ISO 12164-1
Coolant Fed
Coolant Through
Material
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size HSK63A, Projection 100.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.