Zoro Homepage

Basic Holder, 494.0305.291, 3.937 in. dia.

  • Mfr # 494.0305.291

  • Zoro # G9214055


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Programming Length
2.362"
Taper
50
Tool Side Dia.
3.937"
Series
Flexibore
Head Length
2.362"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494.0305.291
Zoro #
G9214055
UPC #
-
Country of Origin
Germany

Dimensions

Programming Length
2.362"
Tool Side Dia.
3.937"
Head Length
2.362"
Overall Length
162.00mm
Nose Dia.
100.00mm
Taper Size
SK50
Mount Taper Size
SK50

Details

Taper
50
Item
Taper Shank Tool Holder
Series
Flexibore
Style
DIN 69871
ANSI Number
494.0305.291
Taper Type
DIN 69871
Coolant Fed
Coolant Through
Projection
60.00mm
Standards
DIN 69871
Material - Machining
High Speed Steel
Material
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size SK50, Projection 60.00mm, Coolant Fed Coolant Through, Nose Dia. 100.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.