Zoro Homepage

Basic Holder, 494.0305.292, 1.968 in. dia.

  • Mfr # 494.0305.292

  • Zoro # G9214064


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Tool Side Dia.
1.968"
Series
Flexibore
Programming Length
1.574"
Taper
40
Style
DIN 69871
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494.0305.292
Zoro #
G9214064
UPC #
-
Country of Origin
Germany

Dimensions

Tool Side Dia.
1.968"
Programming Length
1.574"
Head Length
1.574"
Overall Length
108.00mm
Nose Dia.
50.00mm
Taper Size
SK40
Mount Taper Size
SK40

Details

Series
Flexibore
Taper
40
Style
DIN 69871
ANSI Number
494.0305.292
Item
Taper Shank Tool Holder
Standards
DIN 69871
Coolant Fed
Coolant Through
Projection
40.00mm
Taper Type
DIN 69871
Material - Machining
High Speed Steel
Material
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size SK40, Projection 40.00mm, Coolant Fed Coolant Through, Nose Dia. 50.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.