Boring Bar Holder, 0.9842 in. dia.
Mfr # 590.0209.383
Zoro # G9218343
product price: $477.99
/ea
Free Shipping & Returns
Key Features
For Use With
Cutting Tools
Overall Length
100 mm
Style
Coolant-Thru
Series
590.02
Product Type
Boring Bar Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590.0209.383
Zoro #
G9218343
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
100 mm
Details
Item
Boring Bar Holder
For Use With
Cutting Tools
Style
Coolant-Thru
Series
590.02
Product Type
Boring Bar Holder
Coolant Fed
Coolant Through
Description
Boring Bar Holder, Head Dia. 55.00mm, Overall Length 100 mm, Coolant Fed Coolant Through, Product Type Boring Bar Holder, Projection 80.00mm, Series 590.02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.