Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar Holder, 1.2598in., 4-7/16in.L

  • Mfr # 590.0210.384

  • Zoro # G9218377


product price: $489.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cutting Tools
Outside Dia.
2.834"
Inside Dia.
1.2598"
Style
Coolant-Thru
Overall Length
113 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590.0210.384
Zoro #
G9218377
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
2.834"
Inside Dia.
1.2598"
Overall Length
113 mm

Details

Item
Boring Bar Holder
For Use With
Cutting Tools
Style
Coolant-Thru
Series
590.02
Product Type
Boring Bar Holder
Coolant Fed
Coolant Through

Description

Boring Bar Holder, Head Dia. 72.00mm, Overall Length 113 mm, Coolant Fed Coolant Through, Product Type Boring Bar Holder, Projection 75.00mm, Series 590.02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.