Boring Bar Holder, 4-1/8 in. L
Mfr # 590.0206.383
Zoro # G9218307
product price: $477.99
/ea
Free Shipping & Returns
Key Features
For Use With
Cutting Tools
Inside Dia.
0.6299"
Outside Dia.
1.732"
Overall Length
105 mm
Style
Coolant-Thru
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590.0206.383
Zoro #
G9218307
UPC #
-
Country of Origin
Germany
Dimensions
Inside Dia.
0.6299"
Outside Dia.
1.732"
Overall Length
105 mm
Details
Item
Boring Bar Holder
For Use With
Cutting Tools
Style
Coolant-Thru
Series
590.02
Product Type
Boring Bar Holder
Coolant Fed
Coolant Through
Description
Boring Bar Holder, Head Dia. 44.00mm, Overall Length 105 mm, Coolant Fed Coolant Through, Product Type Boring Bar Holder, Projection 75.00mm, Series 590.02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.