Zoro Homepage
This item is Discontinued.
Kelch Collet Chuck Extension, 1.10in., 4.212in.L 698.0011.322

Collet Chuck Extension, 1.10in., 4.212in.L (Discontinued)

  • Mfr # 698.0011.322
  • Zoro # G9220486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
698.0011.322
Zoro #
G9220486
UPC #
-
Country of Origin
China

Dimensions

Tool Side Dia.
1.102"
Overall Length
4.2120 in
Taper Size
HSK63A
Shank Dia.
1.10 in
Thread Size
M10
Programming Length
2.952"
Nose Dia.
32.00 mm

Details

Item
Collet Chuck
Shank Type
Taper
Shank Shape
Cylindrical
Collet Series
ER16
Projection
75.00 mm
For Use With
Clamping Tools
Coolant Fed
Coolant Through
Standards
DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69882-6, DIN ISO 15488

Description

Collet Chuck, Taper Size HSK63A, Projection 75.00 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.