Zoro Homepage

Collet Chuck Extension, 1.18in., 5.196in.L

  • Mfr # 698.0611.322

  • Zoro # G9220854


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Tool Side Dia.
1.181"
Shank Type
Taper
Shank Shape
Cylindrical
Overall Length
5 13/64 in
Taper Size
HSK63A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
698.0611.322
Zoro #
G9220854
UPC #
-
Country of Origin
Germany

Dimensions

Tool Side Dia.
1.181"
Overall Length
5 13/64 in
Taper Size
HSK63A
Shank Dia.
1.18 in
Thread Size
M11x1
Programming Length
3.937"
Nose Dia.
30.00 mm
Shank Diameter
1.18 in

Details

Item
Collet Chuck
Shank Type
Taper
Shank Shape
Cylindrical
Collet Series
GER16
Projection
100 mm
For Use With
Clamping Tools
Material
High Speed Steel
Coolant Fed
Coolant Through
Standards
DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, ISO 12164-1
Compatible Collet Series
GER16
Compatible Collet Wrench
Clamping Tools

Description

Collet Chuck, Taper Size HSK63A, Projection 100 mm, GER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.