Zoro Homepage

Collet Chuck Extension, 1.65in., 3.937in.L

  • Mfr # 697.0203.320

  • Zoro # G9219244


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Tool Side Dia.
1.653"
Shank Type
Taper
Shank Shape
Cylindrical
Overall Length
3 15/16 in
Taper Size
HSK40A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
697.0203.320
Zoro #
G9219244
UPC #
-
Country of Origin
Germany

Dimensions

Tool Side Dia.
1.653"
Overall Length
3 15/16 in
Taper Size
HSK40A
Shank Dia.
1.65 in
Programming Length
3.149"
Nose Dia.
42.00 mm
Shank Diameter
1.65 in

Details

Item
Collet Chuck
Shank Type
Taper
Shank Shape
Cylindrical
Collet Series
ER25
Projection
80 mm
Material
High Speed Steel
For Use With
Clamping Tools
Coolant Fed
Coolant Through
Standards
DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69882-6, DIN ISO 15488
Compatible Collet Series
ER25
Compatible Collet Wrench
Clamping Tools

Description

Collet Chuck, Taper Size HSK40A, Projection 80 mm, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.