Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck Extension, 1.96in., 6.771in.L

  • Mfr # 697.0671.291

  • Zoro # G9220172


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Tool Side Dia.
1.968"
Shank Type
Taper
Overall Length
6 49/64 in
Shank Shape
Cylindrical
Taper Size
SK50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
697.0671.291
Zoro #
G9220172
UPC #
-
Country of Origin
Germany

Dimensions

Tool Side Dia.
1.968"
Overall Length
6 49/64 in
Taper Size
SK50
Shank Dia.
1.96 in
Programming Length
2.755"
Thread Size
M22x1.5
Nose Dia.
50.00 mm
Shank Diameter
1.96 in

Details

Item
Collet Chuck
Shank Type
Taper
Shank Shape
Cylindrical
Collet Series
GER32
Projection
70 mm
For Use With
Clamping Tools
Material
High Speed Steel
Coolant Fed
Coolant Through
Standards
DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69871
Compatible Collet Wrench
Clamping Tools
Compatible Collet Series
GER32

Description

Collet Chuck, Taper Size SK50, Projection 70 mm, GER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.