Zoro Homepage
This item is Discontinued.
Kelch Collet Chuck Extension, ER 16, 5.905 in. L 698.0001.324

Collet Chuck Extension, ER 16, 5.905 in. L (Discontinued)

  • Mfr # 698.0001.324
  • Zoro # G9220346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
698.0001.324
Zoro #
G9220346
UPC #
-
Country of Origin
China

Dimensions

Tool Side Dia.
1.102"
Overall Length
5.9050 in
Taper Size
HSK100A
Shank Dia.
1.10 in
Thread Size
M12
Programming Length
3.937"
Nose Dia.
32.00 mm

Details

Item
Collet Chuck
Shank Type
Taper
Shank Shape
Cylindrical
Collet Series
ER16
Projection
100.00 mm
For Use With
Clamping Tools
Coolant Fed
Coolant Through
Standards
DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69882-6, DIN ISO 15488

Description

Collet Chuck, Taper Size HSK100A, Projection 100.00 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.