Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Covering Plug, ISO 26623-1, 80mm, PSK 80

  • Mfr # 417.0001.385

  • Zoro # G9206321


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Overall Length
86.00mm
Length
3.38"
For Use With
Machine Spindles, Multi-Spindle Heads, PSK Spindles
Shank Dia.
80mm
Size
80mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417.0001.385
Zoro #
G9206321
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
86.00mm
Length
3.38"
Shank Dia.
80mm
Size
80mm
Shank Length
86mm
Outside Dia.
80.00mm
Head Length
38.00mm
For Taper Size
PSK80

Details

Item
Tool Holder Plug
For Use With
Machine Spindles, Multi-Spindle Heads, PSK Spindles
Shank
PSK 80
Style
ISO 26623-1
Application
Close Spindles and Multi-Spindle Heads, Protect Against Dirt from Chips and Coolant

Description

Tool Holder Plug, For Taper Size PSK80, Overall Length 86.00mm, Outside Dia. 80.00mm, For Use With Machine Spindles, Multi-Spindle Heads, PSK Spindles, Application Close Spindles and Multi-Spindle Heads, Protect Against Dirt from Chips and Coolant, Head Length 38.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.