Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Chuck, PSK 50, 16mm

  • Mfr # 490.0010.383

  • Zoro # G9213373


product price: $906.99
/ea
Free Shipping & Returns

Key Features

Taper
50
For Use With
Straight Shank Tools in Machining Centers and NC Machines
Tool Side Dia.
16mm
Programming Length
85mm
Overall Tool Side Dia.
50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490.0010.383
Zoro #
G9213373
UPC #
-
Country of Origin
Germany

Dimensions

Tool Side Dia.
16mm
Programming Length
85mm
Overall Tool Side Dia.
50mm
Mounting Size
PSK50

Details

Item
Drill Chuck
Taper
50
For Use With
Straight Shank Tools in Machining Centers and NC Machines
Style
PSK 50
Type
PSK 50
Includes
Hex Key
Chuck Type
High Precision
Features
For Clockwise and Counterclockwise Rotation, High Precision and Concentricity
Product Type
Drill Chuck
Compatible Tool Type
Straight Shank Tools in Machining Centers and NC Machines

Description

Drill Chuck, PSK, Mounting Size PSK50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.