Zoro Homepage

Drill Chuck, SK 40, 16mm

  • Mfr # 490.0010.292

  • Zoro # G9213321


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Programming Length
80mm
Type
SK 40
Tool Side Dia.
16mm
For Use With
Straight Shank Tools in Machining Centers and NC Machines
Overall Tool Side Dia.
50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490.0010.292
Zoro #
G9213321
UPC #
-
Country of Origin
Germany

Dimensions

Programming Length
80mm
Tool Side Dia.
16mm
Overall Tool Side Dia.
50mm
Mounting Size
SK40

Details

Type
SK 40
For Use With
Straight Shank Tools in Machining Centers and NC Machines
Taper
40
Item
Drill Chuck
Style
SK 40
Includes
Hex Key
Features
For Clockwise and Counterclockwise Rotation, High Precision and Concentricity
Chuck Type
High Precision
Product Type
Drill Chuck
Compatible Tool Type
Straight Shank Tools in Machining Centers and NC Machines

Description

Drill Chuck, SK, Mounting Size SK40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.