Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Holder, PSK 32, 20mm

  • Mfr # 590.0008.381

  • Zoro # G9218011


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Style
PSK 32
Type
PSK 32
Tool Side Dia.
20mm
Overall Tool Side Dia.
40mm
Taper
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
590.0008.381
Zoro #
G9218011
UPC #
-
Country of Origin
Germany

Dimensions

Tool Side Dia.
20mm
Overall Tool Side Dia.
40mm
Programming Length
60mm
Nose Dia.
40.00 mm
Overall Length
79 mm
Mounting Size
PSK32

Details

Style
PSK 32
Type
PSK 32
Item
Collet Chuck
Taper
32
Coolant Feed
Through Center
For Use With
Cutting Tools
Includes
Clamping Screw
Standards
ISO 26623-1
Projection
60 mm
Nominal Capacity
20.00 mm
Coolant Fed
Coolant Through
For Shank Type
DIN 6595 and ISO 9766
Compatible with Product Type
Indexable Drills
Compatible Collet Wrench
Cutting Tools

Description

Collet Chuck, Projection 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.