Zoro Homepage

Drill Holder, PSK 40, 25mm

  • Mfr # 590.0009.382

  • Zoro # G9218081


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Style
PSK 40
Type
PSK 40
Overall Tool Side Dia.
45mm
Programming Length
70mm
Taper
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590.0009.382
Zoro #
G9218081
UPC #
-
Country of Origin
Germany

Dimensions

Overall Tool Side Dia.
45mm
Programming Length
70mm
Tool Side Dia.
25mm
Nose Dia.
45.00 mm
Overall Length
94 mm
Mounting Size
PSK40

Details

Style
PSK 40
Type
PSK 40
Taper
40
For Use With
Cutting Tools
Coolant Feed
Through Center
Item
Collet Chuck
Standards
ISO 26623-1
Includes
Clamping Screw
Projection
80 mm
Nominal Capacity
25.00 mm
Coolant Fed
Coolant Through
For Shank Type
DIN 6595 and ISO 9766
Compatible with Product Type
Indexable Drills
Compatible Collet Wrench
Cutting Tools

Description

Collet Chuck, Projection 80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.