Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Holder, PSK 50, 16mm

  • Mfr # 590.0006.383

  • Zoro # G9217966


product price: $647.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cutting Tools
Projection
65 mm
Type
PSK 50
Taper
50
Overall Tool Side Dia.
36mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590.0006.383
Zoro #
G9217966
UPC #
-
Country of Origin
Germany

Dimensions

Overall Tool Side Dia.
36mm
Programming Length
65mm
Tool Side Dia.
16mm
Nose Dia.
36.00 mm
Overall Length
95 mm
Mounting Size
PSK50

Details

Item
Collet Chuck
For Use With
Cutting Tools
Projection
65 mm
Type
PSK 50
Taper
50
Coolant Feed
Through Center
Style
PSK 50
Includes
Clamping Screw
Standards
ISO 26623-1
Coolant Fed
Coolant Through
Compatible with Product Type
Indexable Drills
For Shank Type
DIN 6595 and ISO 9766
Nominal Capacity
16.00 mm
Compatible Collet Wrench
Cutting Tools

Description

Collet Chuck, Projection 65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.