Drill Holder, PSK 63, 20mm
Mfr # 590.0008.384
Zoro # G9218045
product price: $647.99
/ea
Free Shipping & Returns
Key Features
For Use With
Cutting Tools
Projection
70 mm
Type
PSK 63
Tool Side Dia.
20mm
Coolant Feed
Through Center
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590.0008.384
Zoro #
G9218045
UPC #
-
Country of Origin
Germany
Dimensions
Tool Side Dia.
20mm
Overall Tool Side Dia.
40mm
Programming Length
70mm
Overall Length
108 mm
Nose Dia.
40.00 mm
Mounting Size
PSK63
Details
Item
Collet Chuck
For Use With
Cutting Tools
Projection
70 mm
Type
PSK 63
Coolant Feed
Through Center
Taper
63
Style
PSK 63
Includes
Clamping Screw
Standards
ISO 26623-1
Compatible with Product Type
Indexable Drills
Nominal Capacity
20.00 mm
For Shank Type
DIN 6595 and ISO 9766
Coolant Fed
Coolant Through
Compatible Collet Wrench
Cutting Tools
Description
Collet Chuck, Projection 70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.