Zoro Homepage

Drill Holder, PSK 63, 25mm

  • Mfr # 590.0009.384

  • Zoro # G9218106


product price: $647.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cutting Tools
Projection
75 mm
Style
PSK 63
Type
PSK 63
Coolant Feed
Through Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590.0009.384
Zoro #
G9218106
UPC #
-
Country of Origin
Germany

Dimensions

Overall Tool Side Dia.
45mm
Programming Length
75mm
Tool Side Dia.
25mm
Nose Dia.
45.00 mm
Overall Length
113 mm
Mounting Size
PSK63

Details

Item
Collet Chuck
For Use With
Cutting Tools
Projection
75 mm
Style
PSK 63
Type
PSK 63
Coolant Feed
Through Center
Taper
63
Includes
Clamping Screw
Standards
ISO 26623-1
Coolant Fed
Coolant Through
Compatible with Product Type
Indexable Drills
For Shank Type
DIN 6595 and ISO 9766
Nominal Capacity
25.00 mm
Compatible Collet Wrench
Cutting Tools

Description

Collet Chuck, Projection 75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.