Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Holder, PSK 63, 32mm

  • Mfr # 590.0010.384

  • Zoro # G9218151


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Taper
63
Type
PSK 63
Coolant Feed
Through Center
Tool Side Dia.
32mm
Overall Tool Side Dia.
52mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590.0010.384
Zoro #
G9218151
UPC #
-
Country of Origin
Germany

Dimensions

Tool Side Dia.
32mm
Overall Tool Side Dia.
52mm
Programming Length
75mm
Nose Dia.
52.00 mm
Overall Length
113 mm
Mounting Size
PSK63

Details

Taper
63
Type
PSK 63
Coolant Feed
Through Center
Item
Collet Chuck
Style
PSK 63
For Use With
Cutting Tools
Projection
75 mm
Standards
ISO 26623-1
Includes
Clamping Screw
Coolant Fed
Coolant Through
For Shank Type
DIN 6595 and ISO 9766
Nominal Capacity
32.00 mm
Compatible with Product Type
Indexable Drills
Compatible Collet Wrench
Cutting Tools

Description

Collet Chuck, Projection 75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.