Drill Holder, PSK 63, 50mm
Mfr # 590.0012.384
Zoro # G9218203
product price: $647.99
/ea
Free Shipping & Returns
Key Features
Programming Length
115mm
Taper
63
Type
PSK 63
Tool Side Dia.
50mm
Coolant Feed
Through Center
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
590.0012.384
Zoro #
G9218203
UPC #
-
Country of Origin
Germany
Dimensions
Programming Length
115mm
Tool Side Dia.
50mm
Overall Tool Side Dia.
75mm
Nose Dia.
75.00 mm
Overall Length
153 mm
Mounting Size
PSK63
Details
Taper
63
Type
PSK 63
Coolant Feed
Through Center
For Use With
Cutting Tools
Style
PSK 63
Item
Collet Chuck
Standards
ISO 26623-1
Includes
Clamping Screw
Projection
115 mm
For Shank Type
DIN 6595 and ISO 9766
Compatible with Product Type
Indexable Drills
Coolant Fed
Coolant Through
Nominal Capacity
50.00 mm
Compatible Collet Wrench
Cutting Tools
Description
Collet Chuck, Projection 115 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.