Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Holder, PSK 80, 20mm

  • Mfr # 590.0008.385

  • Zoro # G9218054


product price: $773.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cutting Tools
Projection
80 mm
Overall Tool Side Dia.
40mm
Type
PSK 80
Taper
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590.0008.385
Zoro #
G9218054
UPC #
-
Country of Origin
Germany

Dimensions

Overall Tool Side Dia.
40mm
Tool Side Dia.
20mm
Programming Length
80mm
Nose Dia.
40.00 mm
Overall Length
128 mm
Mounting Size
PSK80

Details

Item
Collet Chuck
For Use With
Cutting Tools
Projection
80 mm
Type
PSK 80
Taper
80
Coolant Feed
Through Center
Style
PSK 80
Includes
Clamping Screw
Standards
ISO 26623-1
Compatible with Product Type
Indexable Drills
Nominal Capacity
20.00 mm
For Shank Type
DIN 6595 and ISO 9766
Coolant Fed
Coolant Through
Compatible Collet Wrench
Cutting Tools

Description

Collet Chuck, Projection 80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.