Zoro Homepage

Drill Holder, PSK 80, 32mm

  • Mfr # 590.0010.385

  • Zoro # G9218167


product price: $805.99
/ea
Free Shipping & Returns

Key Features

Taper
80
For Use With
Cutting Tools
Coolant Feed
Through Center
Overall Tool Side Dia.
52mm
Programming Length
90mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590.0010.385
Zoro #
G9218167
UPC #
-
Country of Origin
Germany

Dimensions

Overall Tool Side Dia.
52mm
Programming Length
90mm
Tool Side Dia.
32mm
Nose Dia.
52.00 mm
Overall Length
138 mm
Mounting Size
PSK80

Details

Taper
80
For Use With
Cutting Tools
Coolant Feed
Through Center
Item
Collet Chuck
Style
PSK 80
Type
PSK 80
Standards
ISO 26623-1
Includes
Clamping Screw
Projection
90 mm
Nominal Capacity
32.00 mm
Compatible with Product Type
Indexable Drills
For Shank Type
DIN 6595 and ISO 9766
Coolant Fed
Coolant Through
Compatible Collet Wrench
Cutting Tools

Description

Collet Chuck, Projection 90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.