Zoro Homepage

End Mill Arbor, 489.0003.320, 4.173 in. L

  • Mfr # 489.0003.320

  • Zoro # G9212253


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
106.00mm
Shank Dia.
27mm
Material
High Speed Steel
For Use With
Cutting Tools
Taper Size
HSK40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489.0003.320
Zoro #
G9212253
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
106.00mm
Shank Dia.
27mm
Taper Size
HSK40
Pilot Dia.
27.00mm
Pilot Length
33.00mm

Details

Material
High Speed Steel
For Use With
Cutting Tools
Projection
50.00mm
Item
Shell Mill Holder
Coolant Fed
Non-Coolant Through
Standards
DIN 69882-2
Shank Type - Machining
Taper
Material - Machining
High Speed Steel

Description

End Mill Arbor, Style HSK 40, Overall Length 4.173 In., Shank HSK 40, Shank Dia. 27mm, Number of Inserts Required 0, ANSI Number 489.0003.320, ISO Number 489.0003.320, For Use With Cutting Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.