End Mill Arbor, 489.0003.321, 4.370 in. L
Mfr # 489.0003.321
Zoro # G9212262
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Overall Length
111.00mm
Shank Dia.
27mm
Material
High Speed Steel
Taper Size
HSK50
For Use With
Cutting Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489.0003.321
Zoro #
G9212262
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
111.00mm
Shank Dia.
27mm
Taper Size
HSK50
Pilot Dia.
27.00mm
Pilot Length
33.00mm
Details
Material
High Speed Steel
For Use With
Cutting Tools
Item
Shell Mill Holder
Projection
65.00mm
Standards
DIN 69882-2
Coolant Fed
Non-Coolant Through
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Description
End Mill Arbor, Style HSK 50, Overall Length 4.370 In., Shank HSK 50, Shank Dia. 27mm, Number of Inserts Required 0, ANSI Number 489.0003.321, ISO Number 489.0003.321, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.