Zoro Homepage

End Mill Arbor, 489.0005.384, 4.133 in. L

  • Mfr # 489.0005.384

  • Zoro # G9212515


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Overall Length
105.00mm
Shank Dia.
40mm
Material
High Speed Steel
Taper Size
PSK63
Pilot Dia.
40.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489.0005.384
Zoro #
G9212515
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
105.00mm
Shank Dia.
40mm
Taper Size
PSK63
Pilot Dia.
40.00mm
Pilot Length
27.00mm

Details

Material
High Speed Steel
Projection
40.00mm
Item
Shell Mill Holder
For Use With
Cutting Tools
Standards
ISO 26623-1
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Taper
Material - Machining
High Speed Steel

Description

End Mill Arbor, Style PSK 63, Overall Length 4.133 In., Shank PSK 63, Shank Dia. 40mm, Number of Inserts Required 0, ANSI Number 489.0005.384, ISO Number 489.0005.384, For Use With Cutting Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.