End Mill Arbor, 489.0006.323, 5.905 in. L
Mfr # 489.0006.323
Zoro # G9212542
product price: $380.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150.00mm
Shank Dia.
50mm
Material
High Speed Steel
Pilot Dia.
50.00mm
For Use With
Cutting Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489.0006.323
Zoro #
G9212542
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
150.00mm
Shank Dia.
50mm
Pilot Dia.
50.00mm
Taper Size
HSK80
Pilot Length
46.00mm
Details
Material
High Speed Steel
For Use With
Cutting Tools
Projection
80.00mm
Item
Shell Mill Holder
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Taper
Standards
DIN 69882-2
Material - Machining
High Speed Steel
Description
End Mill Arbor, Style HSK 80, Overall Length 5.905 In., Shank HSK 80, Shank Dia. 50mm, Number of Inserts Required 0, ANSI Number 489.0006.323, ISO Number 489.0006.323, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.