Zoro Homepage
This item is Discontinued.
Kelch End Mill Arbor, 489.0014.225, 7.716 in. L 489.0014.225

End Mill Arbor, 489.0014.225, 7.716 in. L (Discontinued)

  • Mfr # 489.0014.225
  • Zoro # G9212655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489.0014.225
Zoro #
G9212655
UPC #
-
Country of Origin
China

Dimensions

Taper Size
SK50
Pilot Dia.
32.00mm
Pilot Length
38.00mm
Shank Dia.
32mm
Overall Length
196.00mm

Details

Item
Shell Mill Holder
For Use With
Cutting Tools
Projection
70.00mm
Coolant Fed
Non-Coolant Through
Standards
JIS B6339 MAS 403 BT
Shank Type - Machining
Taper
Material - Machining
High Speed Steel

Description

Shell Mill Holder, Taper Size SK50, Pilot Dia. 32.00mm, Pilot Length 38.00mm, Projection 70.00mm, Coolant Fed Non-Coolant Through, Material - Machining High Speed Steel, For Use With Cutting Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.