End Mill Arbor, 489.0033.384, 4.803 in. L
Mfr # 489.0033.384
Zoro # G9212883
product price: $433.99
/ea
Free Shipping & Returns
Key Features
Overall Length
122.00mm
Shank Dia.
27mm
Material
High Speed Steel
Projection
63.00mm
For Use With
Cutting Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489.0033.384
Zoro #
G9212883
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
122.00mm
Shank Dia.
27mm
Taper Size
PSK63
Pilot Dia.
27.00mm
Pilot Length
21.00mm
Details
Material
High Speed Steel
Item
Shell Mill Holder
Projection
63.00mm
For Use With
Cutting Tools
Standards
ISO 26623-1
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Taper
Material - Machining
High Speed Steel
Description
End Mill Arbor, Style PSK 63, Overall Length 4.803 In., Shank PSK 63, Shank Dia. 27mm, Number of Inserts Required 0, ANSI Number 489.0033.384, ISO Number 489.0033.384, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.