End Mill Arbor, 579.0002.321, 4.173 in. L
Mfr # 579.0002.321
Zoro # G9216112
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Overall Length
106.00mm
Shank Dia.
27mm
Material
High Speed Steel
Pilot Dia.
27.00mm
For Use With
Cutting Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
579.0002.321
Zoro #
G9216112
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
106.00mm
Shank Dia.
27mm
Pilot Dia.
27.00mm
Taper Size
HSK50
Pilot Length
21.00mm
Details
Material
High Speed Steel
For Use With
Cutting Tools
Item
Shell Mill Holder
Projection
60.00mm
Coolant Fed
Non-Coolant Through
Material - Machining
High Speed Steel
Standards
DIN 69882-3
Shank Type - Machining
Taper
Description
End Mill Arbor, Style HSK 50, Overall Length 4.173 In., Shank HSK 50, Shank Dia. 27mm, Number of Inserts Required 0, ANSI Number 579.0002.321, ISO Number 579.0002.321, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.