Zoro Homepage
This item is Discontinued.
Kelch End Mill Arbor, 579.0004.292, 5.708 in. L 579.0004.292

End Mill Arbor, 579.0004.292, 5.708 in. L (Discontinued)

  • Mfr # 579.0004.292
  • Zoro # G9216261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579.0004.292
Zoro #
G9216261
UPC #
-
Country of Origin
China

Dimensions

Taper Size
SK40
Pilot Dia.
40.00mm
Overall Length
145.00mm
Pilot Length
27.00mm
Shank Dia.
40mm

Details

Item
Shell Mill Holder
For Use With
Cutting Tools
Projection
50.00mm
Coolant Fed
Non-Coolant Through
Standards
DIN 69871
Shank Type - Machining
Taper
Material - Machining
High Speed Steel

Description

Shell Mill Holder, Taper Size SK40, Pilot Dia. 40.00mm, Pilot Length 27.00mm, Projection 50.00mm, Coolant Fed Non-Coolant Through, Material - Machining High Speed Steel, For Use With Cutting Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.