End Mill Arbor, 579.0004.323, 4.606 in. L
Mfr # 579.0004.323
Zoro # G9216286
product price: $387.99
/ea
Free Shipping & Returns
Key Features
Overall Length
117.00mm
Shank Dia.
40mm
Material
High Speed Steel
Pilot Dia.
40.00mm
For Use With
Cutting Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
579.0004.323
Zoro #
G9216286
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
117.00mm
Shank Dia.
40mm
Pilot Dia.
40.00mm
Taper Size
HSK80
Pilot Length
27.00mm
Details
Material
High Speed Steel
Item
Shell Mill Holder
For Use With
Cutting Tools
Projection
60.00mm
Standards
DIN 69882-3
Coolant Fed
Non-Coolant Through
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Description
End Mill Arbor, Style HSK 80, Overall Length 4.606 In., Shank HSK 80, Shank Dia. 40mm, Number of Inserts Required 0, ANSI Number 579.0004.323, ISO Number 579.0004.323, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.