Zoro Homepage
This item is Discontinued.
Kelch End Mill Arbor, 579.0042.322, 8.385 in. L 579.0042.322

End Mill Arbor, 579.0042.322, 8.385 in. L (Discontinued)

  • Mfr # 579.0042.322
  • Zoro # G9216532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579.0042.322
Zoro #
G9216532
UPC #
-
Country of Origin
China

Dimensions

Taper Size
HSK63
Pilot Dia.
27.00mm
Pilot Length
21.00mm
Shank Dia.
27mm
Overall Length
213.00mm

Details

Item
Shell Mill Holder
For Use With
Cutting Tools
Projection
160.00mm
Coolant Fed
Non-Coolant Through
Material - Machining
High Speed Steel
Standards
DIN 69882-3
Shank Type - Machining
Taper

Description

Shell Mill Holder, Taper Size HSK63, Pilot Dia. 27.00mm, Pilot Length 21.00mm, Projection 160.00mm, Coolant Fed Non-Coolant Through, Material - Machining High Speed Steel, For Use With Cutting Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.