Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Arbor, 579.0201.292, 4.803 in. L

  • Mfr # 579.0201.292

  • Zoro # G9216627


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
122.00mm
Shank Dia.
22mm
Material
High Speed Steel
Pilot Dia.
22.00mm
Projection
35.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579.0201.292
Zoro #
G9216627
UPC #
-
Country of Origin
China

Dimensions

Overall Length
122.00mm
Shank Dia.
22mm
Pilot Dia.
22.00mm
Taper Size
SK40
Pilot Length
19.00mm

Details

Material
High Speed Steel
Projection
35.00mm
Item
Shell Mill Holder
For Use With
Cutting Tools
Standards
DIN 69871
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Taper
Material - Machining
High Speed Steel

Description

End Mill Arbor, Style SK 40, Overall Length 4.803 In., Shank SK 40, Shank Dia. 22mm, Number of Inserts Required 0, ANSI Number 579.0201.292, ISO Number 579.0201.292, For Use With Cutting Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.