Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension, ISO 12164-1, 63mm, HSK 63

  • Mfr # 706.0001.322

  • Zoro # G9222211


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.4000 in
Material
High Speed Steel
Length
4.40"
For Use With
Cutting Tools
Shank Dia.
63mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706.0001.322
Zoro #
G9222211
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4.4000 in
Length
4.40"
Shank Dia.
63mm
Size
63mm
Shank Length
80mm
Taper Size
HSK63A
Nose Dia.
63.00mm
Mount Taper Size
HSK63A

Details

Item
Taper Shank Tool Holder
Material
High Speed Steel
For Use With
Cutting Tools
Shank
HSK 63
Style
ISO 12164-1
Projection
80.00mm
Material - Machining
High Speed Steel
Standards
ISO 12164-1
Taper Type
Hollow

Description

Taper Shank Tool Holder, Taper Size HSK63A, Projection 80.00mm, Nose Dia. 63.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.