Zoro Homepage

Extension, ISO 26623-1, 32mm, PSK 32

  • Mfr # 706.0201.381

  • Zoro # G9222376


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.9100 in
Material
High Speed Steel
Length
2.91"
For Use With
Cutting Tools
Shank Dia.
32mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706.0201.381
Zoro #
G9222376
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2.9100 in
Length
2.91"
Shank Dia.
32mm
Size
32mm
Shank Length
55mm
Taper Size
PSK32
Nose Dia.
32.00mm
Mount Taper Size
PSK32

Details

Item
Taper Shank Tool Holder
Material
High Speed Steel
For Use With
Cutting Tools
Shank
PSK 32
Style
ISO 26623-1
Material - Machining
High Speed Steel
Projection
55.00mm
Standards
ISO 26623-1
Taper Type
Polygonal

Description

Taper Shank Tool Holder, Taper Size PSK32, Projection 55.00mm, Nose Dia. 32.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.