Zoro Homepage

Gauge, ISO 12164-1, 63mm, HSK 63

  • Mfr # 680.0010.322

  • Zoro # G9218404


product price: $2,585.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8.7400 in
Length
8.74"
For Use With
Inspection and Alignment of the Position of the Tool Gripper to the Magazine and Machine Spindle
Shank Dia.
63 mm
Size
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680.0010.322
Zoro #
G9218404
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
8.7400 in
Length
8.74"
Shank Dia.
63 mm
Size
63 mm
Shank Length
26mm

Details

Item
Alignment Gauge
For Use With
Inspection and Alignment of the Position of the Tool Gripper to the Magazine and Machine Spindle
Shank
HSK63
Style
ISO 12164-1 Form A
Series
680.0010
Weight
2.1 kg

Description

Alignment Gauge, ISO 12164-1 Form A, Shank Dia. 63 mm, For Use With Inspection and Alignment of the Position of the Tool Gripper to the Magazine and Machine Spindle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.