Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauge, ISO 26623-1, 50mm, PSK 50

  • Mfr # 680.0010.383

  • Zoro # G9218431


product price: $2,618.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.6900 in
Length
6.69"
For Use With
Inspection and Alignment of the Position of the Tool Gripper to the Magazine and Machine Spindle
Shank Dia.
50 mm
Size
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680.0010.383
Zoro #
G9218431
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6.6900 in
Length
6.69"
Shank Dia.
50 mm
Size
50 mm
Shank Length
50.00mm

Details

Item
Alignment Gauge
For Use With
Inspection and Alignment of the Position of the Tool Gripper to the Magazine and Machine Spindle
Shank
PSK50
Style
ISO 26623-1
Series
680.0010
Weight
1.1 kg

Description

Alignment Gauge, ISO 26623-1, Shank Dia. 50 mm, For Use With Inspection and Alignment of the Position of the Tool Gripper to the Magazine and Machine Spindle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.