Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving Tool Holders, 1.4173 in. dia.

  • Mfr # 588.0004.384

  • Zoro # G9217862


product price: $690.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cutting Tools
Inside Dia.
1.4173"
Outside Dia.
3.937"
Style
Coolant-Thru
Overall Length
100.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588.0004.384
Zoro #
G9217862
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
1.4173"
Outside Dia.
3.937"
Overall Length
100.00mm

Details

Item
Tool Post Holder
For Use With
Cutting Tools
Style
Coolant-Thru
Standards
ISO 26623-1
Coolant Fed
Coolant Through
Features
Built-In Clamping Unit and Coolant Nozzle with Internal Thread

Description

Tool Post Holder, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.