Zoro Homepage
This item is Discontinued.
Kelch Hydraulic Chuck, DIN 69893-5,702.0001.363 702.0001.363

Hydraulic Chuck, DIN 69893-5,702.0001.363 (Discontinued)

  • Mfr # 702.0001.363
  • Zoro # G9221107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702.0001.363
Zoro #
G9221107
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
6mm
Programming Length
70mm
Tool Side Dia.
6mm
Mounting Length
26.00mm
Nose Dia.
26.00mm
Overall Tool Side Dia.
26mm
Overall Length
95.00mm
Hole Dia.
6.00mm
Tool Depth
37.00mm
Taper Size
HSK50

Details

Item
Hydraulic Chuck
Series
HSK50
Style
DIN 69893-5
Taper
50
For Use With
Cutting Tools
ANSI Number
702.0001.363
Coupling
HSK50
Projection
70.00mm
Standards
DIN 69893
Coolant Fed
Coolant Through
Shank Type - Machining
Taper

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 6.00mm, HSK50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.