Zoro Homepage
This item is Discontinued.
Kelch Hydraulic Chuck, ISO 12164-1,702.0007.321 702.0007.321

Hydraulic Chuck, ISO 12164-1,702.0007.321 (Discontinued)

  • Mfr # 702.0007.321
  • Zoro # G9221746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702.0007.321
Zoro #
G9221746
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
18mm
Programming Length
90mm
Nose Dia.
40.00mm
Mounting Length
46.00mm
Overall Tool Side Dia.
40mm
Tool Side Dia.
18mm
Overall Length
115.00mm
Taper Size
HSK50
Tool Depth
49.00mm
Hole Dia.
18.00mm

Details

Item
Hydraulic Chuck
Series
HSK50
Style
ISO 12164-1
For Use With
Cutting Tools
Taper
50
ANSI Number
702.0007.321
Coupling
HSK50
Shank Type - Machining
Taper
Coolant Fed
Coolant Through
Standards
DIN 69882-7, ISO 12164-1
Projection
90.00mm

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 18.00mm, HSK50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.