Zoro Homepage
This item is Discontinued.
Kelch Hydraulic Chuck, ISO 12164-1,702.0010.322 702.0010.322

Hydraulic Chuck, ISO 12164-1,702.0010.322 (Discontinued)

  • Mfr # 702.0010.322
  • Zoro # G9222017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702.0010.322
Zoro #
G9222017
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
32mm
Programming Length
125mm
Tool Side Dia.
32mm
Nose Dia.
56.00mm
Mounting Length
99.00mm
Overall Tool Side Dia.
56mm
Hole Dia.
32.00mm
Taper Size
HSK63
Tool Depth
61.00mm
Overall Length
157.00mm

Details

Item
Hydraulic Chuck
Style
ISO 12164-1
Series
HSK63
Taper
63
For Use With
Cutting Tools
ANSI Number
702.0010.322
Coupling
HSK63
Standards
DIN 69882-7, ISO 12164-1
Shank Type - Machining
Taper
Coolant Fed
Coolant Through
Projection
125.00mm

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 32.00mm, HSK63

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.