Zoro Homepage
This item is Discontinued.
Kelch Hydraulic Chuck, ISO 26623-1,702.0002.383 702.0002.383

Hydraulic Chuck, ISO 26623-1,702.0002.383 (Discontinued)

  • Mfr # 702.0002.383
  • Zoro # G9221247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702.0002.383
Zoro #
G9221247
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
8mm
Programming Length
65mm
Nose Dia.
28.00mm
Tool Side Dia.
8mm
Overall Tool Side Dia.
28mm
Mounting Length
30.00mm
Taper Size
PSK50
Tool Depth
37.00mm
Overall Length
95.00mm
Hole Dia.
8.00mm

Details

Item
Hydraulic Chuck
Series
PSK50
Style
ISO 26623-1
For Use With
Cutting Tools
Taper
50
Coupling
PSK50
ANSI Number
702.0002.383
Projection
65.00mm
Coolant Fed
Coolant Through
Standards
ISO 26623-1
Shank Type - Machining
Taper

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 8.00mm, PSK50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.