Zoro Homepage
This item is Discontinued.
Kelch Reduction Sleeve, 20mm, SK 50 420.0156.291

Reduction Sleeve, 20mm, SK 50 (Discontinued)

  • Mfr # 420.0156.291
  • Zoro # G9209137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420.0156.291
Zoro #
G9209137
UPC #
-
Country of Origin
China

Dimensions

Taper Size
SK50
Length
6.49"
Shank Dia.
20mm
Shank Length
63mm
Size
20mm
Overall Length
6.4900 in
Nose Dia.
52.00mm

Details

Item
Taper Shank Tool Holder
Style
DIN 69871 AD/B
For Use With
Cutting Tools
Shank
SK 50
Taper Type
Steep
Standards
DIN 69871 AD/B
Projection
63.00mm
Coolant Fed
Coolant Through
For Shank Type
Straight with Inclined Clamping Surface
Material - Machining
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size SK50, Projection 63.00mm, Coolant Fed Coolant Through, Nose Dia. 52.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.