Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reduction Sleeve, DIN 69893-5, 18mm, HSK 50

  • Mfr # 420.0007.363

  • Zoro # G9207344


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.1300 in
Material
High Speed Steel
Length
4.13"
For Use With
Cutting Tools
Shank Dia.
18mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420.0007.363
Zoro #
G9207344
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4.1300 in
Length
4.13"
Shank Dia.
18mm
Size
18mm
Shank Length
80mm
Taper Size
HSK50E
Nose Dia.
50.00mm
Mount Taper Size
HSK50E

Details

Item
Taper Shank Tool Holder
Material
High Speed Steel
For Use With
Cutting Tools
Shank
HSK 50
Style
DIN 69893-5
Standards
DIN 69893-5
For Shank Type
Straight with Lateral Driving Surface
Taper Type
Hollow
Material - Machining
High Speed Steel
Projection
80.00mm
Coolant Fed
Coolant Through

Description

Taper Shank Tool Holder, Taper Size HSK50E, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 50.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.