Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reduction Sleeve, ISO 12164-1, 25mm, HSK 63

  • Mfr # 420.0159.343

  • Zoro # G9209487


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Material
High Speed Steel
Length
5.00"
For Use With
Cutting Tools
Shank Dia.
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420.0159.343
Zoro #
G9209487
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5 in
Length
5.00"
Shank Dia.
25mm
Size
25mm
Shank Length
95mm
Taper Size
HSK63C
Nose Dia.
65.00mm
Mount Taper Size
HSK63C

Details

Item
Taper Shank Tool Holder
Material
High Speed Steel
For Use With
Cutting Tools
Shank
HSK 63
Style
ISO 12164-1
Coolant Fed
Coolant Through
Projection
95.00mm
Standards
ISO 12164-1
For Shank Type
Straight with Inclined Clamping Surface
Taper Type
Hollow
Material - Machining
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size HSK63C, Projection 95.00mm, Coolant Fed Coolant Through, Nose Dia. 65.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.