Zoro Homepage
This item is Discontinued.
Kelch Reduction Sleeve, ISO 12164-1, 6mm, HSK 63 420.0151.322

Reduction Sleeve, ISO 12164-1, 6mm, HSK 63 (Discontinued)

  • Mfr # 420.0151.322
  • Zoro # G9208534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420.0151.322
Zoro #
G9208534
UPC #
-
Country of Origin
China

Dimensions

Taper Size
HSK63A
Length
4.40"
Shank Dia.
6mm
Size
6mm
Shank Length
80mm
Overall Length
4.4000 in
Nose Dia.
25.00mm

Details

Item
Taper Shank Tool Holder
Style
ISO 12164-1
For Use With
Cutting Tools
Shank
HSK 63
Standards
ISO 12164-1
For Shank Type
Straight with Inclined Clamping Surface
Material - Machining
High Speed Steel
Projection
80.00mm
Taper Type
Hollow
Coolant Fed
Coolant Through

Description

Taper Shank Tool Holder, Taper Size HSK63A, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 25.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.