Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reduction Sleeve, ISO 26623-1, 12mm, PSK 40

  • Mfr # 420.0154.382

  • Zoro # G9208972


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.8900 in
Material
High Speed Steel
Length
3.89"
For Use With
Cutting Tools
Shank Dia.
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420.0154.382
Zoro #
G9208972
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3.8900 in
Length
3.89"
Shank Dia.
12mm
Size
12mm
Shank Length
75mm
Taper Size
PSK40
Nose Dia.
42.00mm
Mount Taper Size
PSK40

Details

Item
Taper Shank Tool Holder
Material
High Speed Steel
For Use With
Cutting Tools
Shank
PSK 40
Style
ISO 26623-1
Standards
ISO 26623-1
Taper Type
Polygonal
Coolant Fed
Coolant Through
For Shank Type
Straight with Inclined Clamping Surface
Projection
75.00mm
Material - Machining
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size PSK40, Projection 75.00mm, Coolant Fed Coolant Through, Nose Dia. 42.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.