Zoro Homepage

Reduction Sleeve, ISO 26623-1, 20mm, PSK 63

  • Mfr # 420.0008.384

  • Zoro # G9207466


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.0500 in
Material
High Speed Steel
Length
4.05"
For Use With
Cutting Tools
Shank Dia.
20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420.0008.384
Zoro #
G9207466
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4.0500 in
Length
4.05"
Shank Dia.
20mm
Size
20mm
Shank Length
65mm
Taper Size
PSK63
Nose Dia.
52.00mm
Mount Taper Size
PSK63

Details

Item
Taper Shank Tool Holder
Material
High Speed Steel
For Use With
Cutting Tools
Shank
PSK 63
Style
ISO 26623-1
Taper Type
Polygonal
For Shank Type
Straight with Lateral Driving Surface
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Standards
ISO 26623-1
Projection
65.00mm

Description

Taper Shank Tool Holder, Taper Size PSK63, Projection 65.00mm, Coolant Fed Coolant Through, Nose Dia. 52.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.